Zoro Homepage

Thermst Housing Assembly, 902-5113

  • Mfr # 902-5113

  • Zoro # G8310663


product price: $45.89
/ea

Key Features

Material
Plastic
Color
Black
Includes
Gasket; Thermostat
Number of Outlet Ports
2
Flange Thickness
0.612 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5113
Zoro #
G8310663
UPC #
885484677326
Country of Origin
Unknown

Dimensions

Flange Thickness
0.612 in
Inside Dia.
1 in; 0.575 in
Flange Length
3.47 in
Flange Width
3.9 in

Details

Material
Plastic
Color
Black
Includes
Gasket; Thermostat
Number of Outlet Ports
2
Bolt Hole Center To Center
2.05 in; 2.51 in; 3-1/8 in
Thermostat Opening Temperature
195°F
Number of Mounting Holes
3
Vehicle Fit
Mini Cooper 2008-02
Item
Coolant Thermostat Housing Assembly
Grade
Regular

Description

Thermst Housing Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.