Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermst Housing Assembly, 902-5148

  • Mfr # 902-5148

  • Zoro # G8288875


product price: $43.49
/ea

Key Features

Material
Plastic
Includes
Gasket
Color
Black
Grade
Regular
Vehicle Fit
Toyota 2022-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5148
Zoro #
G8288875
UPC #
885484679795
Country of Origin
Unknown

Dimensions

Inside Dia.
1.169 in
Flange Thickness
0.393 in
Flange Length
3.187 in
Flange Width
3.214 in

Details

Material
Plastic
Includes
Gasket
Color
Black
Grade
Regular
Vehicle Fit
Toyota 2022-03
Item
Coolant Thermostat Housing Assembly
Thermostat Opening Temperature
180°F
Number of Outlet Ports
1
Bolt Hole Center To Center
2.38 in; 2.6 in; 2.344 in
Number of Mounting Holes
3

Description

Thermst Housing Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.