Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermst Housing Assembly, 902-5902

  • Mfr # 902-5902

  • Zoro # G8320192


product price: $25.75
/ea

Key Features

Material
Metal
Color
Natural
Includes
Gasket; Thermostat
Grade
Regular
Flange Width
2.789 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5902
Zoro #
G8320192
UPC #
885484613638
Country of Origin
China

Dimensions

Flange Width
2.789 in
Flange Thickness
0.681 in
Flange Length
4.154 in
Inside Dia.
1.212 in

Details

Material
Metal
Color
Natural
Includes
Gasket; Thermostat
Grade
Regular
Bolt Hole Center To Center
2.291 in; 2.199 in; 3.345 in
Item
Coolant Thermostat Housing Assembly
Vehicle Fit
Infiniti 2022-13, Nissan 2022-07
Number of Mounting Holes
3
Thermostat Opening Temperature
180°F
Number of Outlet Ports
1

Description

Thermst Housing Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.