Zoro Homepage

Thermst Housing Assembly, 902-733

  • Mfr # 902-733

  • Zoro # G8321714


product price: $28.79
/ea

Key Features

Includes
Gasket; Thermostat
Material
Plastic
Color
Black
Flange Length
2-3/4 in
Flange Thickness
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-733
Zoro #
G8321714
UPC #
37495597289
Country of Origin
Unknown

Dimensions

Flange Length
2-3/4 in
Flange Thickness
0.46 in
Inside Dia.
1.1 in; 0.56 in
Flange Width
3.31 in

Details

Includes
Gasket; Thermostat
Material
Plastic
Color
Black
Item
Coolant Thermostat Housing Assembly
Bolt Hole Center To Center
2.07 in; 1.88 in; 2.96 in
Vehicle Fit
Ford 2022-03, Lincoln 2012-11, Mazda 2017-03, Mercury 2011-06
Thermostat Opening Temperature
180°F
Number of Mounting Holes
3
Number of Outlet Ports
1
Grade
Regular

Description

Thermst Housing Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.