Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermst Housing Assy

  • Mfr # 902-860

  • Zoro # G412440606


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Outlet Port Quantity
3
Material
Plastic
Mounting Hole Quantity
3
Grade Type
Standard Replacement
Temp. Rating
190 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-860
Zoro #
G412440606
UPC #
19495263906
Country of Origin
Unknown

Details

Outlet Port Quantity
3
Material
Plastic
Mounting Hole Quantity
3
Grade Type
Standard Replacement
Temp. Rating
190 Deg. F
Color
Black
Gasket Type
Gasket
Includes
Upper Housing, Lower Housing, Thermostat, Gasket, Upper and Lower Housing Bolts, Sensor Plug, Sensor Clip

Description

Ideal replacement - this engine coolant thermostat housing assembly directly replaces the original water outlet on specified vehicle years, makes and models;Durable construction - this part is specifically designed to withstand extreme temperature changes and resist cracking and leaking;Cost-effective and reliable - offers original manufacturer quality at lower cost than getting replacement at dealer;Industry-leading design - professionally engineered by the aftermarket leader in replacement thermostat housing assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.