Zoro Homepage

Tie Rod Dust Boots, 13566

  • Mfr # 13566

  • Zoro # G8273728


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Includes
(1) 1/2 in; (1) 9/16 in Dust Boots
Material
Rubber
Color
Black
Outside Diameter
0.98 in
Inside Diameter
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13566
Zoro #
G8273728
UPC #
37495135665
Country of Origin
Unknown

Dimensions

Outside Diameter
0.98 in
Inside Diameter
0.55 in

Details

Includes
(1) 1/2 in; (1) 9/16 in Dust Boots
Material
Rubber
Color
Black
Universal Fit
Yes
Number of Pieces
2
Item
Tie Rod Dust Boots

Description

Tie Rod Dust Boots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.