
TPMS Sensor, 974-028
Mfr # 974-028
Zoro # G6501063
product price: $57.45
/eaKey Features
Includes
Clamp In Valve Stem
Mounting Style
Clamp-In
Universal Fit
No
Vehicle Fit
Chrysler 2005-04, Dodge 2005-04, Mazda 2013-03
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-028
Zoro #
G6501063
UPC #
19495230182
Country of Origin
Taiwan, Province of China
Details
Includes
Clamp In Valve Stem
Mounting Style
Clamp-In
Universal Fit
No
Vehicle Fit
Chrysler 2005-04, Dodge 2005-04, Mazda 2013-03
Material
Plastic
Item
Tire Pressure Monitoring System Sensor
Activation Type
Frequency
Frequency
315 MHz
Mount Location
Wheel Valve Stem Hole
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.