
TPMS Sensor, 974-036
Mfr # 974-036
Zoro # G6487090
product price: $47.69
/eaKey Features
Material
Plastic
Vehicle Fit
Hyundai 2009-05, Kia 2009-05
Includes
Clamp In Valve Stem
Mounting Style
Clamp-In
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-036
Zoro #
G6487090
UPC #
019495233060
Country of Origin
Taiwan, Province of China
Details
Material
Plastic
Vehicle Fit
Hyundai 2009-05, Kia 2009-05
Includes
Clamp In Valve Stem
Mounting Style
Clamp-In
Universal Fit
No
Frequency
315 MHz
Activation Type
Frequency
Mount Location
Wheel Valve Stem Hole
Item
Tire Pressure Monitoring System Sensor
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.