
TPMS Sensor, 974-061
Mfr # 974-061
Zoro # G6489303
product price: $51.79
/eaKey Features
Universal Fit
No
Includes
Clamp In Valve Stem
Vehicle Fit
Chrysler 2010-08, Dodge 2010-08, Jeep 2010-08, Volkswagen 2010-09
Material
Plastic
Mounting Style
Clamp-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-061
Zoro #
G6489303
UPC #
19495232933
Country of Origin
Taiwan, Province of China
Details
Universal Fit
No
Includes
Clamp In Valve Stem
Vehicle Fit
Chrysler 2010-08, Dodge 2010-08, Jeep 2010-08, Volkswagen 2010-09
Material
Plastic
Mounting Style
Clamp-In
Item
Tire Pressure Monitoring System Sensor
Mount Location
Wheel Valve Stem Hole
Frequency
433 MHz
Activation Type
Frequency
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.