Zoro Homepage

TPMS Sensor, 974-077

  • Mfr # 974-077

  • Zoro # G6485295


product price: $59.25
/ea

Key Features

Material
Plastic
Mounting Style
Clamp-In
Includes
Clamp In Valve Stem
Universal Fit
No
Vehicle Fit
Dodge 2013-12, Hyundai 2013-10, Kia 2014-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-077
Zoro #
G6485295
UPC #
019495430209
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Mounting Style
Clamp-In
Includes
Clamp In Valve Stem
Universal Fit
No
Vehicle Fit
Dodge 2013-12, Hyundai 2013-10, Kia 2014-10
Mount Location
Wheel Valve Stem Hole
Frequency
315 MHz
Item
Tire Pressure Monitoring System Sensor
Activation Type
Frequency

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.