Zoro Homepage

Trailing Arm, 523-291

  • Mfr # 523-291

  • Zoro # G8277858


product price: $66.29
/ea

Key Features

Attachment Type
Bolt On
Bushings Included
Yes
Bushing Material
Rubber
Grade Type
Regular
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-291
Zoro #
G8277858
UPC #
885484713802
Country of Origin
China

Details

Attachment Type
Bolt On
Bushings Included
Yes
Bushing Material
Rubber
Grade Type
Regular
Material
Steel
Control Arm Type
Stamped
Item
Trailing Arm and Bushing

Description

Trailing Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.