Zoro Homepage

Trailing Arm, 523-293

  • Mfr # 523-293

  • Zoro # G8316823


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Includes
Bushing
Application
Chevrolet Captiva Sport 2016-12, Chevrolet Equinox 2017-10, GMC Terrain 2017-10
Material
Steel
Bushing Material
Rubber
Attachment Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-293
Zoro #
G8316823
UPC #
885484713840
Country of Origin
China

Details

Item
Suspension Trailing Arm
Includes
Bushing
Application
Chevrolet Captiva Sport 2016-12, Chevrolet Equinox 2017-10, GMC Terrain 2017-10
Material
Steel
Bushing Material
Rubber
Attachment Type
Bolt On
Control Arm Type
Stamped
Position
Rear Left
Grade
Regular

Description

Trailing Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.