Zoro Homepage

Trailing Arm, 523-294

  • Mfr # 523-294

  • Zoro # G8299567


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Bushings Included
Yes
Grade Type
Regular
Attachment Type
Bolt On
Control Arm Type
Stamped
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-294
Zoro #
G8299567
UPC #
885484713864
Country of Origin
China

Details

Bushings Included
Yes
Grade Type
Regular
Attachment Type
Bolt On
Control Arm Type
Stamped
Bushing Material
Rubber
Material
Steel
Item
Trailing Arm and Bushing

Description

Trailing Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.