
Trans Cooler Line, 624-205
Mfr # 624-205
Zoro # G8323893
product price: $98.75
/ea
Free Shipping & Returns
Key Features
Color
Natural
Vehicle Fit
Chevrolet 2014-09, GMC 2019-07
Length
65 in
Material
Metal; Rubber
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-205
Zoro #
G8323893
UPC #
37495702928
Country of Origin
Unknown
Dimensions
Length
65 in
Details
Color
Natural
Vehicle Fit
Chevrolet 2014-09, GMC 2019-07
Material
Metal; Rubber
Includes
Gasket
End Type
Quick Disconnect; Block Connector
Item
Transmission Oil Cooler Line
Operating Temp. Range
-40 to 329°F
Max. Working Pressure
100 psi
Description
Trans Cooler Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.