Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans Cooler Line, 624-232

  • Mfr # 624-232

  • Zoro # G8299104


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Vehicle Fit
Jeep Grand Cherokee 2004-99
Length
38 in
Material
Metal
Operating Temp. Range
-40 to 329°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-232
Zoro #
G8299104
UPC #
889245012227
Country of Origin
China

Dimensions

Length
38 in

Details

Color
Natural
Vehicle Fit
Jeep Grand Cherokee 2004-99
Material
Metal
Item
Transmission Oil Cooler Line
Operating Temp. Range
-40 to 329°F
Max. Working Pressure
100 psi
End Type
Female Threads; Hose Barb

Description

Trans Cooler Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.