Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans Drain Plug, 090-178

  • Mfr # 090-178

  • Zoro # G8201865


product price: $62.89
/ea

Key Features

Color
Gold
Material
Metal
Length
1.236 in
Includes
Gasket
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-178
Zoro #
G8201865
UPC #
19495413103
Country of Origin
China

Dimensions

Length
1.236 in
Thread Dia.
18 mm
Wrench Size
9.5 mm

Details

Color
Gold
Material
Metal
Includes
Gasket
Universal Fit
No
Item
Transmission Drain Plug
Drive Type
Square
Thread Type
Fine
Vehicle Fit
Acura 2019-91, Honda 2019-90
Bolt Grade
Standard

Description

Trans Drain Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.