Zoro Homepage

Transmission Cooler, 918-260

  • Mfr # 918-260

  • Zoro # G8301554


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
4.29 in
Color
Black
Depth
0.905 in
Vehicle Fit
Ford Mustang 2010-06
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-260
Zoro #
G8301554
UPC #
37495037235
Country of Origin
Unknown

Dimensions

Height
4.29 in
Depth
0.905 in
Outlet Dia.
0.512 in
Inlet Dia.
0.512 in
Strap Width
22.992 in

Details

Color
Black
Vehicle Fit
Ford Mustang 2010-06
Includes
Mounting Bracket
Material
Aluminum
Item
Transmission Oil Cooler
Attachment Type
Hose Barb
Grade
Regular
Number of Cooling Rows
8

Description

Transmission Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.