
Transmission Cooler, 918-269
Mfr # 918-269
Zoro # G8242824
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Height
2.7 in
Color
Black
Depth
1.6 in
Vehicle Fit
Ford 2010-08
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918-269
Zoro #
G8242824
UPC #
37495215923
Country of Origin
Unknown
Dimensions
Height
2.7 in
Depth
1.6 in
Outlet Dia.
0.32 in
Inlet Dia.
0.32 in
Strap Width
32.16 in
Details
Color
Black
Vehicle Fit
Ford 2010-08
Material
Aluminum
Number of Cooling Rows
8
Grade
Regular
Attachment Type
Hose Barb
Item
Transmission Oil Cooler
Description
Transmission Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.