
Transmission Line, 624-049
Mfr # 624-049
Zoro # G8256876
product price: $38.49
/eaKey Features
Color
Natural
Features
Flexible
Length
8.94 in
Vehicle Fit
Chevrolet 1997-96, GMC 1997-96
Material
Metal; Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-049
Zoro #
G8256876
UPC #
19495741640
Country of Origin
Unknown
Dimensions
Length
8.94 in
Details
Color
Natural
Features
Flexible
Vehicle Fit
Chevrolet 1997-96, GMC 1997-96
Material
Metal; Rubber
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi
Operating Temp. Range
-40 to 329°F
End Type
Male Threads; Hose Barb
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.