Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Line, 624-103

  • Mfr # 624-103

  • Zoro # G8235176


product price: $21.39
/ea

Key Features

Color
Natural
Length
22-3/4 in
Material
Steel
Vehicle Fit
Buick 1997-90, Chevrolet 1999-91, Oldsmobile 1998-91, Pontiac 1997-91
Operating Temp. Range
-40 to 329°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624-103
Zoro #
G8235176
UPC #
19495060536
Country of Origin
Unknown

Dimensions

Length
22-3/4 in

Details

Color
Natural
Material
Steel
Vehicle Fit
Buick 1997-90, Chevrolet 1999-91, Oldsmobile 1998-91, Pontiac 1997-91
Item
Transmission Oil Cooler Line
Operating Temp. Range
-40 to 329°F
Max. Working Pressure
100 psi
End Type
Hose Barb; Male Threads

Description

Transmission Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.