Zoro Homepage

Transmission Line, 624-133

  • Mfr # 624-133

  • Zoro # G8275523


product price: $40.29
/ea

Key Features

Color
Natural
Material
Metal; Rubber
Length
62 in
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-98, GMC 2000-98
Operating Temp. Range
-40 to 329°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-133
Zoro #
G8275523
UPC #
19495071921
Country of Origin
Unknown

Dimensions

Length
62 in

Details

Color
Natural
Material
Metal; Rubber
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-98, GMC 2000-98
Operating Temp. Range
-40 to 329°F
End Type
Quick Disconnect
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi

Description

Transmission Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.