Zoro Homepage

Transmission Line, 624-224

  • Mfr # 624-224

  • Zoro # G8325747


product price: $15.15
/ea

Key Features

Color
Natural
Material
Metal
Vehicle Fit
Ford 2004-97, Lincoln 2002-98
Length
44 in
Max. Working Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-224
Zoro #
G8325747
UPC #
19495072010
Country of Origin
Unknown

Dimensions

Length
44 in

Details

Color
Natural
Material
Metal
Vehicle Fit
Ford 2004-97, Lincoln 2002-98
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi
Operating Temp. Range
-40 to 329°F
End Type
Male Threads; Quick Disconnect

Description

Transmission Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.