Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Line, 624-251

  • Mfr # 624-251

  • Zoro # G8300635


product price: $49.89
/ea

Key Features

Color
Natural
Length
52 in
Material
Metal
Vehicle Fit
Ford Crown Victoria 1997-96, Lincoln Town Car 1997-96, Mercury Grand Marquis 1997-96
Operating Temp. Range
-40 to 329°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624-251
Zoro #
G8300635
UPC #
19495071716
Country of Origin
Unknown

Dimensions

Length
52 in

Details

Color
Natural
Material
Metal
Vehicle Fit
Ford Crown Victoria 1997-96, Lincoln Town Car 1997-96, Mercury Grand Marquis 1997-96
Operating Temp. Range
-40 to 329°F
End Type
Quick Disconnect
Max. Working Pressure
100 psi
Item
Transmission Oil Cooler Line

Description

Transmission Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.