
Transmission Line, 624-283
Mfr # 624-283
Zoro # G8226733
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Vehicle Fit
Dodge Ram 1500 2008-05, Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05
Length
45 in
Material
Metal; Rubber
End Type
Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-283
Zoro #
G8226733
UPC #
19495216957
Country of Origin
China
Dimensions
Length
45 in
End 1 Inside Dia.
1/4 in
Details
Color
Natural
Vehicle Fit
Dodge Ram 1500 2008-05, Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05
Material
Metal; Rubber
Item
Transmission Oil Cooler Line
End Type
Quick Disconnect
Max. Working Pressure
100 psi
Operating Temp. Range
-40 to 329°F
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.