
Transmission Line, 624-304
Mfr # 624-304
Zoro # G8201463
product price: $42.25
/eaKey Features
Color
Natural
Vehicle Fit
Dodge Ram 1500 1999-97, Dodge Ram 2500 1999-97, Dodge Ram 3500 1999-97
Material
Steel
Length
90-1/2 in
End Type
Female Threads; Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-304
Zoro #
G8201463
UPC #
19495060604
Country of Origin
Unknown
Dimensions
Length
90-1/2 in
Details
Color
Natural
Vehicle Fit
Dodge Ram 1500 1999-97, Dodge Ram 2500 1999-97, Dodge Ram 3500 1999-97
Material
Steel
End Type
Female Threads; Quick Disconnect
Operating Temp. Range
-40 to 329°F
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.