
Transmission Line, 624-891
Mfr # 624-891
Zoro # G8316927
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Features
Flexible
Color
Natural
Length
20 in
Vehicle Fit
Dodge Ram 2500 2009-03, Dodge Ram 3500 2009-03
Material
Metal; Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624-891
Zoro #
G8316927
UPC #
19495374770
Country of Origin
Unknown
Dimensions
Length
20 in
Details
Features
Flexible
Color
Natural
Vehicle Fit
Dodge Ram 2500 2009-03, Dodge Ram 3500 2009-03
Material
Metal; Rubber
Operating Temp. Range
-40 to 329°F
End Type
Female Threads; Male Threads
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.