
Transmission Line, 624-892
Mfr # 624-892
Zoro # G8320418
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Features
Flexible
Length
42 in
Vehicle Fit
Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05
Material
Metal; Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624-892
Zoro #
G8320418
UPC #
19495374787
Country of Origin
Unknown
Dimensions
Length
42 in
Details
Color
Natural
Features
Flexible
Vehicle Fit
Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05
Material
Metal; Rubber
Operating Temp. Range
-40 to 329°F
Item
Transmission Oil Cooler Line
End Type
Quick Disconnect; Female Threads
Max. Working Pressure
100 psi
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.