Zoro Homepage

Transmission Lines, 624-991

  • Mfr # 624-991

  • Zoro # G8249492


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Color
Natural
Vehicle Fit
Dodge Ram 2500 2002-98, Dodge Ram 3500 2002-98
Material
Metal
Length
40-1/2 in
Max. Working Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-991
Zoro #
G8249492
UPC #
19495515166
Country of Origin
Unknown

Dimensions

Length
40-1/2 in

Details

Color
Natural
Vehicle Fit
Dodge Ram 2500 2002-98, Dodge Ram 3500 2002-98
Material
Metal
Max. Working Pressure
100 psi
End Type
Female Threads; Quick Disconnect
Operating Temp. Range
-40 to 329°F
Item
Transmission Oil Cooler Line

Description

Transmission Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.