Zoro Homepage

Transmission Lines, 624-994

  • Mfr # 624-994

  • Zoro # G8287615


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Metal; Rubber
Vehicle Fit
Cadillac 2014-07, Chevrolet 2014-09, GMC 2014-07
Length
58 in
Max. Working Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-994
Zoro #
G8287615
UPC #
19495531661
Country of Origin
Unknown

Dimensions

Length
58 in

Details

Color
Natural
Material
Metal; Rubber
Vehicle Fit
Cadillac 2014-07, Chevrolet 2014-09, GMC 2014-07
Item
Transmission Oil Cooler Line
Max. Working Pressure
100 psi
End Type
Quick Disconnect; Male Threads
Operating Temp. Range
-40 to 329°F

Description

Transmission Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.