
Trim Screw Asst., 02406
Mfr # 02406
Zoro # G8177182
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Size
#8 x 5/8 in; #8 x 1 in; #10 x 3/4 in
Color
Black; Chrome
Material
Steel
Universal Fit
Yes
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02406
Zoro #
G8177182
UPC #
37495024068
Country of Origin
Unknown
Dimensions
Size
#8 x 5/8 in; #8 x 1 in; #10 x 3/4 in
Details
Color
Black; Chrome
Material
Steel
Universal Fit
Yes
Drive Type
Phillips
Number of Pieces
24
Item
Trim Panel Retainers
Description
Trim Screw Asst.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.