Zoro Homepage

Turbo Bypass Valve, 911-240

  • Mfr # 911-240

  • Zoro # G8270298


original price: $101.99
10% off
new price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 in
Material
Plastic
Application
Audi 2020-05, Volkswagen 2020-06
Mounting Hole Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-240
Zoro #
G8270298
UPC #
885484900936
Country of Origin
Unknown

Dimensions

Length
3 in
Mounting Hole Dia.
1/4 in

Details

Color
Black
Material
Plastic
Application
Audi 2020-05, Volkswagen 2020-06
Number of Ports
1
Item
Turbocharger Recirculation Valve
Number of Mounting Holes
3
Grade
Regular

Description

Turbo Bypass Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.