Zoro Homepage

Turbo Coolant Line

  • Mfr # 667-684

  • Zoro # G912441639


original price: $66.39
14% off
new price: $56.75
/ea

Key Features

Shape
Molded Assembly
Inside Diameter
0.125 in
Fitting Material
Rubber
Outside Diameter
0.25 in
Fitting Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-684
Zoro #
G912441639
UPC #
194883218123
Country of Origin
Unknown

Dimensions

Inside Diameter
0.125 in
Outside Diameter
0.25 in
End 1 Fitting Thread Diameter
14mm x 10
Centerline Length
20.1 in
Length
20.1 in

Details

Shape
Molded Assembly
Fitting Material
Rubber
Fitting Color
Black
End 2 Gender
Female
End 1 Fitting Gender
Male
Grade Type
OEM
Outlet Fitting Type
Male
Inlet Fitting Type
Female
Color
Black, Metallic Gray
Includes
1 Turbocharger Coolant Line
Packaging Type
Bag
End 1 Gender
Male
Material
Aluminum, Rubber

Description

Direct replacement - this turbocharger coolant line is designed to match the fit and function of the original line on specified vehicles;Ideal solution - this coolant line is a reliable replacement for a leaking or failed original line;Durable construction - made from quality components to ensure reliable performance and long service life;Quality assured - backed by a team of product engineers based in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.