Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Oil Line, 625-211

  • Mfr # 625-211

  • Zoro # G8314443


product price: $59.15
/ea

Key Features

Length
15.6 in
Color
Natural
Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Dodge Ram 2500 2010-03, Dodge Ram 3500 2010-03, Ram 2500 2011, Ram 3500 2011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-211
Zoro #
G8314443
UPC #
19495424000
Country of Origin
Unknown

Dimensions

Length
15.6 in
Thread Dia.
15.7 mm

Details

Color
Natural
Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Dodge Ram 2500 2010-03, Dodge Ram 3500 2010-03, Ram 2500 2011, Ram 3500 2011
Item
Turbocharger Oil Feed Line
Position
Pressure
Configuration
One Piece
Fitting Gender
Female x Female
Grade
Regular

Description

Turbo Oil Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.