
Turn Signal Lamp Socket, 645-639
Mfr # 645-639
Zoro # G6435114
product price: $27.25
/eaKey Features
Includes
Wire Pigtail; Wiring Harness
Length
10 in
Number of Wires
3
Terminal Material
Plastic
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645-639
Zoro #
G6435114
UPC #
019495291183
Country of Origin
United States
Dimensions
Length
10 in
Details
Item
Lighting Socket
Includes
Wire Pigtail; Wiring Harness
Number of Wires
3
Terminal Material
Plastic
Terminal Gender
Female
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.