
Undercar Shield - Front Center Lower, 924-199
Mfr # 924-199
Zoro # G7349691
product price: $43.25
/eaKey Features
Material
Plastic
Width (In.)
12.6 in
Thickness
0.125 in
Length
39.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
924-199
Zoro #
G7349691
UPC #
019495535997
Country of Origin
China
Dimensions
Width (In.)
12.6 in
Thickness
0.125 in
Length
39.2 in
Details
Material
Plastic
Item
Splash Shield and Hardware
Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.