
Universal Dipstick, 917-314
Mfr # 917-314
Zoro # G8325345
original price: $12.95
8% off
new price: $11.89
/eaKey Features
Material
Steel
Application
Honda Civic 2005-01
Length
11.772 in
Handle Color
Rubber-Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-314
Zoro #
G8325345
UPC #
37495049696
Country of Origin
Unknown
Dimensions
Length
11.772 in
Details
Material
Steel
Application
Honda Civic 2005-01
Item
Transmission Fluid Dipstick
Handle Color
Rubber-Coated Metal
Description
Universal Dipstick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.