Zoro Homepage

Universal Joint Strap Kit, 81020

  • Mfr # 81020

  • Zoro # G5264364


product price: $8.49
/ea

Key Features

Includes
(2) Straps; (4) Bolts
Material
Steel
Vehicle Fit
Chevrolet 2007-73, Dodge 2003-88, GMC 2007-73, Jeep 2004-81
Strap Width
0.71 in; 0.66 in
Strap Length
2.46 in; 2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81020
Zoro #
G5264364
UPC #
37495013000
Country of Origin
China

Dimensions

Strap Width
0.71 in; 0.66 in
Strap Length
2.46 in; 2-1/8 in

Details

Includes
(2) Straps; (4) Bolts
Material
Steel
Item
U-Joint Repair Kit
Vehicle Fit
Chevrolet 2007-73, Dodge 2003-88, GMC 2007-73, Jeep 2004-81
Positions
Front; Rear

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.