Zoro Homepage

V-Band Exhaust Clamp, 904-251

  • Mfr # 904-251

  • Zoro # G8213774


product price: $30.15
/ea

Key Features

Color
Silver
Finish
Silver Metal
Material
Stainless Steel
Vehicle Fit
Ford 2010-99
Type
V-Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-251
Zoro #
G8213774
UPC #
19495436645
Country of Origin
Unknown

Dimensions

For Pipe Dia.
3-1/2 in
Maximum Dia.
4 in

Details

Color
Silver
Finish
Silver Metal
Material
Stainless Steel
Vehicle Fit
Ford 2010-99
Type
V-Band
Item
Exhaust Clamp
Nut Type
Hex
Grade
Regular

Description

V-Band Exhaust Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.