Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Connector, 47380

  • Mfr # 47380

  • Zoro # G8209276


product price: $15.53
/ea

Key Features

Depth
0.42 in; 0.69 in
Includes
(10) 1/8 Connectors; (10) 3/16 Connectors; (10) 1/4 Connectors; (5) 5/32 Tee; (5) 3/16 Tee; (5) 3/16 Y-Connector; (10) 1/4 To 1/8 Connector; (10) 1/4 To 3/16 Connector
Material
Plastic
Color
White
Inside Diameter
Maximum: 1.6 in, 0.28 in; Minimum: 0.1 in, 0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47380
Zoro #
G8209276
UPC #
37495473804
Country of Origin
Unknown

Dimensions

Depth
0.42 in; 0.69 in
Inside Diameter
Maximum: 1.6 in, 0.28 in; Minimum: 0.1 in, 0.21 in
Length
1.14 in (1/8 Connector); 1.26 in (3/16 Connector); 1.27 in (5/32 Tee); 1-1/2 in (1/4 Connector); 1.58 in (3/16 Tee); 1.85 in (3/16 Y Connector); 1.21 in (1/4 To 1/8 Connector); 1.65 in (1/4 To 3/16 Connector)

Details

Includes
(10) 1/8 Connectors; (10) 3/16 Connectors; (10) 1/4 Connectors; (5) 5/32 Tee; (5) 3/16 Tee; (5) 3/16 Y-Connector; (10) 1/4 To 1/8 Connector; (10) 1/4 To 3/16 Connector
Material
Plastic
Color
White
Number of Pieces
65
Item
Vacuum Connector Assortment

Description

Vacuum Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.