
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911-604
Zoro #
G7485692
UPC #
19495221630
Country of Origin
China
Dimensions
Vacuum Port Dia.
4 mm
Mounting Hole Dia.
8.7 mm
Length
90 mm
Details
Includes
Mounting Bracket
Color
Black
Number of Terminals
2
Connector Color
Black
Material
Plastic
Amperage Rating
0.33 A
Number of Mounting Holes
1
Item
EGR Valve Control Solenoid
Number of Connectors
1
Voltage
12V DC
Terminal Gender
Male
Terminal Type
Blade
Number of Ports
1
Connector Shape
Rectangle
Connector Gender
Female
Number of Vacuum Ports
1
Application
Toyota 2001-90
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.