Zoro Homepage

Valve Cover, 264-950

  • Mfr # 264-950

  • Zoro # G8205453


original price: $191.99
9% off
new price: $172.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket; Mounting Bolts
Width
19 in
Height
5 in
Material
Plastic
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-950
Zoro #
G8205453
UPC #
19495299752
Country of Origin
Unknown

Dimensions

Width
19 in
Height
5 in
Length
9 in

Details

Includes
Gasket; Mounting Bolts
Material
Plastic
Color
Black
Application
Ford Escape 2004-01, Ford Sable 2002-01, Ford Taurus 2003-01, Mercury Sable 2003-01
Universal Fit
No
Positions
Left
Item
Valve Cover
Grade
Regular

Description

Valve Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.