Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Cover, 264-966

  • Mfr # 264-966

  • Zoro # G8217703


product price: $62.29
/ea

Key Features

Width
4-3/4 in
Includes
Gasket
Height
2-3/4 in
Length
14-3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264-966
Zoro #
G8217703
UPC #
19495299912
Country of Origin
China

Dimensions

Width
4-3/4 in
Height
2-3/4 in
Length
14-3/4 in

Details

Includes
Gasket
Material
Plastic
Application
Buick 2009-90, Chevrolet 2005-98, Chevrolet 1996-92, Oldsmobile 1999-91, Pontiac 2008-92
Color
Black
Universal Fit
No
Grade
Regular
Positions
Front
Item
Valve Cover

Description

Valve Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.