Zoro Homepage

Valve Cover, 264-969

  • Mfr # 264-969

  • Zoro # G8244958


original price: $88.85
9% off
new price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
4.52 in
Height
2-1/4 in
Includes
Gasket; Mounting Bolts
Length
19.52 in
Application
General Motors 2020-08, Isuzu 2016-12, Saab 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-969
Zoro #
G8244958
UPC #
19495889755
Country of Origin
Unknown

Dimensions

Width
4.52 in
Height
2-1/4 in
Length
19.52 in

Details

Includes
Gasket; Mounting Bolts
Application
General Motors 2020-08, Isuzu 2016-12, Saab 2009
Material
Aluminum
Color
Gray
Universal Fit
No
Grade
Regular
Positions
Left
Item
Valve Cover

Description

Valve Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.