Zoro Homepage

Vapor Can Vent Valve, 911-502

  • Mfr # 911-502

  • Zoro # G8312124


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
No
Vehicle Fit
Infiniti 2004-02, Nissan 2004-00
Number of Terminals
2
Terminal Type
Blade
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-502
Zoro #
G8312124
UPC #
19495221579
Country of Origin
Unknown

Dimensions

Vacuum Connector Dia.
1/2 in

Details

Item
Vapor Canister Vent Solenoid
Universal Fit
No
Vehicle Fit
Infiniti 2004-02, Nissan 2004-00
Number of Terminals
2
Terminal Type
Blade
Number of Ports
2
Housing Material
Plastic

Description

Vapor Can Vent Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.