Zoro Homepage

Vapor Canister Purge Valve, 911-481

  • Mfr # 911-481

  • Zoro # G6488831


product price: $34.79
/ea

Key Features

Material
Plastic
Vehicle Fit
Chrysler 2016-07, Dodge 2020-08, Jeep 2017-08, Ram 2015-12
Number of Terminals
2
Connector Shape
Elliptical
Inlet Inside Dia.
0.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-481
Zoro #
G6488831
UPC #
885484960305
Country of Origin
China

Dimensions

Inlet Inside Dia.
0.249 in
Connector Hose Inside Dia.
0.249 in
Length
4.879 in
Port Outside Dia.
0.249 in; 0.182 in

Details

Item
Vapor Canister Purge Valve
Material
Plastic
Vehicle Fit
Chrysler 2016-07, Dodge 2020-08, Jeep 2017-08, Ram 2015-12
Number of Terminals
2
Connector Shape
Elliptical

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.