
Vapor Canister Vent Solenoid, 911-034
Mfr # 911-034
Zoro # G6945502
product price: $26.55
/eaKey Features
Universal Fit
No
Vehicle Fit
Chevrolet Cavalier 2005-99, Pontiac Sunfire 2005-99
Number of Terminals
2
Terminal Type
Blade
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911-034
Zoro #
G6945502
UPC #
019495360940
Country of Origin
China
Dimensions
Vacuum Connector Dia.
5/8 in
Details
Item
Vapor Canister Vent Solenoid
Universal Fit
No
Vehicle Fit
Chevrolet Cavalier 2005-99, Pontiac Sunfire 2005-99
Number of Terminals
2
Terminal Type
Blade
Housing Material
Plastic
Number of Vacuum Ports
2
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.