Zoro Homepage

Vapor Canister Vent Solenoid, 911-074

  • Mfr # 911-074

  • Zoro # G6949361


product price: $38.19
/ea

Key Features

Universal Fit
No
Vehicle Fit
Chevrolet 2005-97, GMC 2005-97, Oldsmobile 2000-97
Housing Material
Plastic; Metal
Vacuum Connector Dia.
1/2 in
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-074
Zoro #
G6949361
UPC #
019495490241
Country of Origin
China

Dimensions

Vacuum Connector Dia.
1/2 in

Details

Item
Vapor Canister Vent Solenoid
Universal Fit
No
Vehicle Fit
Chevrolet 2005-97, GMC 2005-97, Oldsmobile 2000-97
Housing Material
Plastic; Metal
Terminal Type
Blade
Number of Vacuum Ports
1
Number of Terminals
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.