
Vapor Canister Vent Solenoid, 911-815
Mfr # 911-815
Zoro # G7093132
product price: $54.29
/eaKey Features
Color
Black
Vehicle Fit
Hyundai Santa Fe 2009-07, Hyundai Sonata 2013-12, Kia Optima 2010-07, Kia Rondo 2010-07
Universal Fit
No
Vacuum Connector Dia.
0.34 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911-815
Zoro #
G7093132
UPC #
37495586726
Country of Origin
China
Dimensions
Vacuum Connector Dia.
0.34 in
Details
Color
Black
Item
Vapor Canister Vent Solenoid
Vehicle Fit
Hyundai Santa Fe 2009-07, Hyundai Sonata 2013-12, Kia Optima 2010-07, Kia Rondo 2010-07
Universal Fit
No
Housing Material
Plastic
Number of Terminals
2
Number of Vacuum Ports
2
Terminal Type
Pin
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.