Zoro Homepage

VOLTAGE FUSE BOX

  • Mfr # 924-681

  • Zoro # G312537673


product price: $54.29
/ea

Key Features

Housing Color
Black
Depth
5 in
Height
1.4 in
Color
Black
Maximum Amperage
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-681
Zoro #
G312537673
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5 in
Height
1.4 in
Length
5 in

Details

Housing Color
Black
Color
Black
Maximum Amperage
150
Item Grade
Standard Replacement
Includes
One Assembly
Material
Polybutylene Terephthalate (pbt) Plastic
Moisture Sealed
Yes
Item
Fuse Box
Max. Amps
150 A

Description

Direct replacement - this high voltage power fuse box is designed to match the fit and function of the original fuse box on specified vehicles;Restores functionality - reliable replacement for an original fuse box that has failed due to heat or electrical malfunction;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.