Zoro Homepage

Vvt Solenoid, 916-865

  • Mfr # 916-865

  • Zoro # G8212024


product price: $37.79
/ea

Key Features

Application
General Motors 2020-07, Isuzu 2020-08
Material
Metal
Length
3.92 in
Thread Type
Fine
Number of Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916-865
Zoro #
G8212024
UPC #
885484890077
Country of Origin
Unknown

Dimensions

Length
3.92 in
Thread Size
0.62 in

Details

Application
General Motors 2020-07, Isuzu 2020-08
Material
Metal
Thread Type
Fine
Number of Ports
12
Item
Variable Timing Oil Control Valve

Description

Vvt Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.